Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating
Mfr # BK/HTC-60M
Zoro # G905929267
product price: $2.19
/ea
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Thermoplastic
- Amp Range 20A
- Voltage Rating 250V AC/DC
- For Fuse Size 20 mm L x 5 mm dia
- Series HTC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/HTC-60M
- Zoro # G905929267
- Country of Origin Italy
- Category Fuse Accessories
Dimensions
For Fuse Size | 20 mm L x 5 mm dia |
Details
Body Material | Thermoplastic |
Amp Range | 20A |
Voltage Rating | 250V AC/DC |
Item | Fuse Holder |
Series | HTC |
Mounting Style | Panel |
Max. Voltage | 250V AC/DC |
Max. Amps | 20A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- ANCOR Red 16 AWG Tinned Copper Wire - 500' (102850)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- Eaton Bussmann Fuse Accessories