Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 20A Amp Range, 250V AC/125V DC Volt Rating, 1 Poles, Crimp
Mfr # BK/HFA-R
Zoro # G401212702
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amp Range 20A
- Voltage Rating 250V AC/125V DC
- Connector Type Crimp
- Mounting Style In-Line
- Fits Fuse Type Glass and Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/HFA-R
- Zoro # G401212702
- UPC # 051712539869
- Country of Origin Philippines
- Category Fuse Accessories
Dimensions
Height | 1/4 in |
Length | 3.223 in |
Width | 1/4 in |
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Body Width | 0.25 in |
Body Height | 0.25 in |
Body Length | 0.25 in |
Wire Size | 16 - 12 AWG |
Description
Fuseholder Rohs Compliant,PK100, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 20 A, Number of Poles 1, 250V AC/125V DC, For Fuse Size 1 1/4 in L x 1/4 in Dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Nonindicating, Nonrejection, Fuse Block Design Non-Breakaway, Wire Size 16 - 12 AWG, Wire Length Not Applicable, Mounting Style Inline, Body Material Phenolic, Connector Type Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- Eaton Bussmann Fuse Accessories