Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 10A Amp Range, 250V AC Volt Rating
Mfr # BK/H15-V-1
Zoro # G505949450
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Vertical
- Series H15-V
- Voltage Rating 250V AC
- Body Material Thermoplastic
- Length 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/H15-V-1
- Zoro # G505949450
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 5 mm |
Details
Item | Fuse Holder |
Mounting Style | Vertical |
Series | H15-V |
Voltage Rating | 250V AC |
Body Material | Thermoplastic |
Amp Range | 10A |
Max. Voltage | 250V AC |
Max. Amps | 10A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1.5S1F)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1D38BL)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- Eaton Bussmann Fuse Accessories