Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 10A Amp Range, 250V AC Volt Rating
Mfr # BK/H15-H-1
Zoro # G705949441
product price: $6.99
/ea
Sold in multiples of 50 for $349.50
$349.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250V AC
- Series H15-H
- Length 5 mm
- Mounting Style Horizontal
- Amp Range 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/H15-H-1
- Zoro # G705949441
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 5 mm |
Details
Voltage Rating | 250V AC |
Series | H15-H |
Item | Fuse Holder |
Mounting Style | Horizontal |
Amp Range | 10A |
Body Material | Thermoplastic |
Max. Voltage | 250V AC |
Max. Amps | 10A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, H, K5, R, T UL Class (SAMI-9N)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- SEACHOICE 12731 0.25 x 1.25 in. 12 V Fuse Holder (8093429)
- Eaton Bussmann Fuse Accessories