Shop All Fuse Blocks & Holders
Eaton Bussmann
Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CHM1DU
Zoro # G4062405
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Series CHM
- Voltage Rating 600V AC/DC
- Connector Type Clamp/Spade Lug
- Fits Fuse Type Midget
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CHM1DU
- Zoro # G4062405
- UPC # 051712362597
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 0.69 in |
Length | 2.44 in |
Height | 2.91 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Fuse Block, Body Material Thermoplastic, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Clamp/Spade Lug, Amp Range 0 to 30 A, Fits Fuse Type Midget, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.91 in, Length 2.44 in, Mounting Style DIN Rail, Number of Poles 1, Standards UL, Visual Indication Nonindicating, Voltage Rating 600V AC/DC, Width 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S506-6.3-R)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 40 to 80A Amp Range, 32V DC Volt Rating (HMID)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3CR)
- MERSEN Power Distribution Block, 1 Poles, 890 to 1090A Amp Range, 1000V AC/DC Volt Rating (MPDB69561)
- Eaton Bussmann Fuse Blocks & Holders