Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 0 to 6-1/4A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads
Mfr # HLQ-8
Zoro # G3329584
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style In-Line
- For Fuse Series GLQ, GMQ
- Fuse UL Class Not Class Rated
- Series HLQ
- Fuse Type Glass and Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # HLQ-8
- Zoro # G3329584
- UPC # 051712740197
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Height | 2-1/4 in |
Width | 0.62 in |
Length | 0.62 in |
For Fuse Size | 2-1/4 in L x 5/8 in dia |
Diameter | 0.85 in |
Mounting Hole Dia. | 47/64 in |
Description
Panel-Mount Fuse Holder, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 6 1/4 A, Number of Poles 1, 300V AC, For Fuse Size 2 1/4 in L x 5/8 in Dia., Compatible Fuse Series GLQ, GMQ, Series HLQ, Nonindicating, Rejection, Mounting Style Panel, Mounting Hole 7/8 in x 47/64 in dia, Wire Size 18 AWG, Wire Length 6 in, Connector Type Wire Leads, Diameter 0.85 in, Length 0.62 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Switch Key (500-K)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK100 (V226 3/8-100)
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- EATON BUSSMANN Fuse Add-A-Line Circuit, ATM Series, 32V DC (247243)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- Eaton Bussmann Fuse Accessories