Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug
Mfr # CHCC2DU
Zoro # G508438012
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 30A
- Voltage Rating 600V AC/DC
- Connector Type Clamp/Spade Lug
- Number of Poles 2
- Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CHCC2DU
- Zoro # G508438012
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Length | 2.44 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Height | 2.91 in |
Width | 1.38 in |
Details
Item | Fuse Holder |
Amp Range | 0 to 30A |
Voltage Rating | 600V AC/DC |
Connector Type | Clamp/Spade Lug |
Number of Poles | 2 |
Body Material | Thermoplastic |
Mounting Style | DIN-Rail |
Series | CHCC |
Fuse UL Class | CC |
Max. Amps | 30A |
Wire Range | 18 AWG to 4 AWG |
For Fuse Class | CC |
Visual Indication | Non-Indicating |
Max. Voltage | 600V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Grip Tight Plus Oversized Handle Circuit Breaker Lockout, 480/600V, Red (S3823)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB4FW33G5)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-30CF)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-22M-R)
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- Eaton Bussmann Fuse Accessories