Shop All Ceramic Fuses
Eaton Bussmann
Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC
Mfr # FRN-R-25
Zoro # G706902810
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRN
- Speed Time-Delay
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
- Interrupt Rating 20kA at 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-25
- Zoro # G706902810
- UPC # 51712507332
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Length | 2 in |
Details
Series | FRN |
Speed | Time-Delay |
Amps | 25A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 20kA at 125V DC |
Body Style | Cylindrical |
DC Voltage Rating | 125V DC |
Item | Fuse |
Standards | CE Marked |
Class | Class RK5 |
Element | Dual |
Weight | 1.95 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 4 18lb UV Black Cable Tie 100/BG (AL-04-18-0-C)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S505-500-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 800mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-800MA)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-4-R)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- Eaton Bussmann Fuses