Shop All Midget Fuses
Eaton Bussmann
Fuse, FNM Series, Time Delay, 2/10A, 250V AC, Nonindicating, 10kA at 125V AC, 35A at 250V AC
Mfr # FNM-2/10
Zoro # G3487644
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2/10A
- Speed Time Delay
- Series FNM
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # FNM-2/10
- Zoro # G3487644
- UPC # 051712520027
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Fuse Size | 1-1/2" L x 13/32" dia |
Length | 1-1/2" |
Diameter | 13/32" |
Description
Fuse, 2/10 A, 250V AC, Not Rated, Class Midget, FNM Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNM, Littelfuse FLM, Mersen TRM, Equivalent Series FLM, FNM, TRM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250V AC (PON25)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/FNM-10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 15A, 250V AC, Non-Indicating (BAF-15)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS002)
- Eaton Bussmann Fuses