Shop All Midget Fuses
Eaton Bussmann
Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia
Mfr # KTK-10
Zoro # G3465953
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KTK
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 600V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KTK-10
- Zoro # G3465953
- UPC # 051712420181
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Description
Fuse, 10A, 600V AC, Not Rated, Class Midget, KTK Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Melamine, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 24" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-BK-100PK)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-30)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLM-3)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1-1/4)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 20A, 250V AC, 20kA DC (BP/FRN-R-20ID)
- Eaton Bussmann Fuses