Shop All Midget Fuses
This Product is Discontinued
Eaton Bussmann
Fuse, ECNR Series, Time Delay, 60A, 250V AC, Nonindicating, 200kA at 250V AC, 20kA at 125V DC (Discontinued)
Mfr # ECNR60
Zoro # G3977346
This Product is Discontinued
Key Features
- Series ECNR
- Speed Time Delay
- Amps 60A
- AC Voltage Rating 250V AC
- Visual Indication Nonindicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ECNR60
- Zoro # G3977346
- UPC # 782634507390
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/16" |
Length | 3" |
Length (Straight Wireway) | 3 in |
Fuse Size | 3" L x 13/16" dia |
Description
Fuse, 60 A, 250V AC, 125V DC, Class RK5, ECNR Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series R250, Body Material Fiberglass, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.