Shop All Fuse Accessories
Eaton Bussmann
Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type
Mfr # SAMI-7N
Zoro # G2990653
product price: $13.30
/ea
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class CC
- Visual Indication Non-Indicating
- Length 3.82 in
- Width 3/4 in
- Height 1.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SAMI-7N
- Zoro # G2990653
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 3.82 in |
Width | 3/4 in |
Height | 1.72 in |
Details
For Fuse Class | CC |
Visual Indication | Non-Indicating |
Item | Fuse Cover |
Voltage Rating | 600V AC |
For Use With | Most Brands of Fuse Blocks |
Standards | CSA Certified, UL Listed |
Series | SAMI |
Amp Range | 0 to 100A |
Fuse UL Class | Midget, CC, G |
Fits Fuse Type | Midget |
Max. Amps | 100A |
Max. Voltage | 600V AC |
Description
SAMI Fuse Block Covers, 0 to 100 A, 600V AC, For Fuse Class CC and Midget, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 3.82 in, Width 0.75 in, Height 3.82 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOY-B)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-DCC)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, H, K5, R, T UL Class (SAMI-9N)
- Eaton Bussmann Fuse Accessories