Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Clips Tron Fuse Clip
Mfr # BK/1A3398-07-R
Zoro # G705929238
product price: $0.32
/ea
Sold in multiples of 1000 for $320.00
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.32 in
- Length 0.28 in
- Height 0.41 in
- For Fuse Size 1/4 in dia
- Mounting Style PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A3398-07-R
- Zoro # G705929238
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
Width | 0.32 in |
Length | 0.28 in |
Height | 0.41 in |
For Fuse Size | 1/4 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Item | Fuse Clip |
Mounting Style | PCB |
Series | 1A3398 |
Body Material | Brass |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN LAN And A/V Cable Check (PA1594)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5A, 600V AC, Nonindicating (A6D5R)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14TKL)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- Eaton Bussmann Fuse Reducers & Clips