Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Clips For 1/4 Diameter Fuses
Mfr # BK/1A4534-06
Zoro # G405929231
product price: $0.27
/ea
Sold in multiples of 500 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.28 in
- Height 0.36 in
- Width 0.32 in
- Mounting Style PCB
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A4534-06
- Zoro # G405929231
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
Length | 0.28 in |
Height | 0.36 in |
Width | 0.32 in |
For Fuse Size | 1/4 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Item | Fuse Clip |
Mounting Style | PCB |
Body Material | Brass |
Series | 1A4534 |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 225-400A (778-T2S-400)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- Eaton Bussmann Fuse Reducers & Clips