Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Clips For 1/4 Diameter Fuses
Mfr # BK/1A1907-06
Zoro # G905929229
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.41 in
- Width 0.32 in
- Length 0.28 in
- For Fuse Size 1/4 in dia
- Series 1A1907
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A1907-06
- Zoro # G905929229
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
Height | 0.41 in |
Width | 0.32 in |
Length | 0.28 in |
For Fuse Size | 1/4 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Item | Fuse Clip |
Series | 1A1907 |
Mounting Style | PCB |
Body Material | Brass |
Visual Indication | Non-Indicating |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- ASSOCIATED EQUIPMENT Electric Timer 120 Minute 120 Vac (611245)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2642)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (663-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- Eaton Bussmann Fuse Reducers & Clips