Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Clips For 1/4 Diameter Fuses
Mfr # BK/1A1907-05
Zoro # G905929236
Sold in multiples of 1000 for $890.00
$890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1/4 diameter fuses
- Width 0.32 in
- Height 0.41 in
- Used with End caps and angled out leads
- Length 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A1907-05
- Zoro # G905929236
- Country of Origin United States
- Category Fuse Reducers & Clips
Dimensions
Width | 0.32 in |
Height | 0.41 in |
Length | 0.28 in |
For Fuse Size | 1/4 in dia |
Fits Fuse Diameter | 1/4 in |
Details
Application | 1/4 diameter fuses |
Used with | End caps and angled out leads |
Series | 1A1907 |
Body Material | Copper |
Item | Fuse Clip |
Mounting Style | PCB |
Visual Indication | Non-Indicating |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC (LRD16L)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (663-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- Eaton Bussmann Fuse Reducers & Clips