Shop All Specialty Fuses
Eaton Bussmann
Fuse Clip, A33 Series, 200A, 38000V AC
Mfr # A3354730
Zoro # G1398424
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A33
- Amps 200A
- AC Voltage Rating 38000V AC
- DC Voltage Rating Not Rated
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # A3354730
- Zoro # G1398424
- UPC # 051712248501
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 25.4 mm |
Length | 17.5 mm |
Fits Fuse Dimensions | 3" dia. |
Mounting Hole Dia. | 76.2 mm |
Width | 25.4 MM |
Height | 99 MM |
Details
Item | Fuse Clip |
Series | A33 |
Amps | 200A |
AC Voltage Rating | 38000V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Body Material | Nickel plated copper |
Max. Amps | 200 A |
Mounting Type | Screw |
For Use With | British Standard Fuse Links |
Max. Voltage | 38,000V AC |
Material | Copper Alloy |
Standards | Comply with DIN Dimensional Standard |
Finish | Nickel-Plated |
Type | Fuse accessory |
Application | for 76.2 mm diameter BS fuse-link |
Material Type | Nickel-plated copper |
Description
Max. Amps 200 A, For Use With British Standard Fuse Links, Max. Voltage 38,000V AC, Fuse Clip, Mounting Hole Dia. 76.2 mm, Material Copper Alloy, Finish Nickel-Plated, Standards Comply with DIN Dimensional Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 200A, Fast-Acting, 600V AC, Bolt-On (KAC-200)
- EATON BUSSMANN Limiter Fuse, ANN Series, 250A, Very Fast Acting, 125V AC, Bolt-On (ANN-250)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 200A, Fast-Acting, 500V AC, Bolt-On (FWH-200B)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 15A, Fast-Acting, 500V AC, Cylindrical (FWH-15A14F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 70A, Fast-Acting, 250V AC, Bolt-On (FWX-70A)
- Eaton Bussmann Fuses