Shop All Specialty Fuses
Eaton Bussmann
Fuse Clip, A33 Series, 200A, 38000V AC
Mfr # A3354710
Zoro # G3159716
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A33
- Visual Indication Non-Indicating
- AC Voltage Rating 38000V AC
- DC Voltage Rating Not Rated
- Amps 200A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # A3354710
- Zoro # G3159716
- UPC # 051712341967
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 25.4 mm |
Length | 17.5 mm |
Fits Fuse Dimensions | 2" dia. |
Mounting Hole Dia. | 50.8 mm |
Height | 86 MM |
Width | 25.4 MM |
Details
Item | Fuse Clip |
Series | A33 |
Visual Indication | Non-Indicating |
AC Voltage Rating | 38000V AC |
DC Voltage Rating | Not Rated |
Amps | 200A |
Body Material | Nickel plated copper |
Max. Amps | 200 A |
Material | Copper Alloy |
For Use With | British Standard Fuse Links |
Mounting Type | Screw |
Finish | Nickel-Plated |
Max. Voltage | 38,000V AC |
Standards | Comply with DIN Dimensional Standard |
Type | Fuse accessory |
Material Type | Nickel-plated copper |
Application | for 50.8 mm diameter BS fuse-link |
Description
Max. Amps 200 A, For Use With British Standard Fuse Links, Max. Voltage 38,000V AC, Fuse Clip, Mounting Hole Dia. 50.8 mm, Material Copper Alloy, Finish Nickel-Plated, Standards Comply with DIN Dimensional Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, White, Mild Steel (A20P16J)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C10T)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 300A, Fast-Acting, 500V AC, Bolt-On (FWH-300A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 200A, Fast-Acting, 32V AC, Bolt-On (ANL-200)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 350A, Fast-Acting, 700V AC, Bolt-On (170M3018)
- EATON BUSSMANN Medium-Voltage Fuse, ABFNA Series, 3.15A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5ABFNA3.15)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (BP/NON-20)
- MERSEN Automotive Fuse, A70P Series, 25A, Very Fast Acting, 700V AC, Blade (A70P25-4)
- Eaton Bussmann Specialty Fuses