Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Clip, 1A5601 Series, 500V AC
Mfr # BK/1A5601-01
Zoro # G305929225
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1A5601
- Body Material Brass
- Visual Indication Non-Indicating
- Length 1/4 in
- Width 0.266 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/1A5601-01
- Zoro # G305929225
- UPC # 51712158428
- Country of Origin China
- Category Fuse Reducers & Clips
Dimensions
Length | 1/4 in |
Width | 0.266 in |
Height | 0.485 in |
For Fuse Size | 5 mm dia |
Fits Fuse Diameter | 5 mm |
Details
Series | 1A5601 |
Body Material | Brass |
Visual Indication | Non-Indicating |
Item | Fuse Clip |
Voltage Rating | 500V AC |
Mounting Style | PCB |
Max. Voltage | 500V AC |
Fits Fuse Type | Blade Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- ZORO SELECT Wall Switch, 20A, Red, 1-Pole Type, Toggle (4901BRED)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 400A Amp Range (NO.242-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- Eaton Bussmann Fuse Reducers & Clips