Shop All Fuse Accessories
Eaton Bussmann
Fuse Carrier, 20A Amp Range, 250V AC/DC Volt Rating, Quick Connect
Mfr # BK/HTB-34I
Zoro # G906130761
product price: $10.29
/ea
Sold in multiples of 25 for $257.25
$257.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
- Length 1/4 in
- Body Material Thermoplastic Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/HTB-34I
- Zoro # G906130761
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Length | 1/4 in |
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Height | 1.75 in |
Details
Amps | 20 A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Body Material | Thermoplastic Polycarbonate |
DC Voltage Rating | Not Rated |
Series | HTB |
Item | Fuse Carrier |
Weight | 0.2 lb |
Brand | EATON BUSSMANN |
Voltage Rating | 250V AC/DC |
Connector Type | Quick Connect |
Max. Voltage | 250V AC/DC |
Mounting Style | Panel |
Max. Amps | 20A |
Amp Range | 20A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (OPM-1038)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-22M-R)
- Eaton Bussmann Fuse Accessories