Shop All Fuse Accessories
Eaton Bussmann
Fuse Carrier, 16A Amp Range, 400V AC/DC Volt Rating
Mfr # CN01
Zoro # G905929281
product price: $13.89
/ea
Sold in multiples of 5 for $69.45
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 400V AC/DC
- Fuse Block or Fuse Holder Type fuse accessory
- Body Material Porcelain
- For Use With D01
- Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CN01
- Zoro # G905929281
- Country of Origin Slovenia
- Category Fuse Accessories
Dimensions
Length | 30 mm |
Height | 25.5 mm |
Width | 25.5 mm |
Details
Voltage Rating | 400V AC/DC |
Fuse Block or Fuse Holder Type | fuse accessory |
Body Material | Porcelain |
For Use With | D01 |
Amp Range | 16A |
Item | Fuse Carrier |
Standards | VDE |
Weight | 17.35 g |
Max. Amps | 16A |
Max. Voltage | 400V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- MERSEN Fuse Holder, 125A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (R331169)
- Eaton Bussmann Fuse Accessories