Shop All Fuse Blocks & Holders
Eaton Bussmann
Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CHCC2DU
Zoro # G4092602
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 30A
- UL Class CC
- Series CHCC
- Voltage Rating 600V AC/DC
- Connector Type Box Lug; Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CHCC2DU
- Zoro # G4092602
- UPC # 051712362672
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 1.38 in |
Length | 2.44 in |
Height | 2.91 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Clamp/Spade Lug, Amp Range 0 to 30 A, Fits Fuse Type Class CC, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.91 in, Length 2.44 in, Mounting Style DIN Rail, Number of Poles 2, Standards UL Listed, Visual Indication Nonindicating, Voltage Rating 600V AC/300V DC, Width 1.38 in, Wire Range 18 to 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. DK GN (55835023)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 600V AC/600V DC Volt Rating (C5268-3)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3PR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- EATON BUSSMANN Fuse Holder, 1 Poles, 20A Amp Range, 250V AC/DC Volt Rating (HTB-48I-R)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- Eaton Bussmann Fuse Blocks & Holders