Shop All Fuse Accessories
Eaton Bussmann
Fuse Add-A-Line Circuit, ATM Series, 32V DC
Mfr # 247243
Zoro # G403999540
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 32V DC
- Series ATM
- Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 247243
- Zoro # G403999540
- UPC # 51712182522
- Country of Origin United States
- Category Fuse Accessories
Details
Item | Fuse Add-A-Line Circuit |
Max. Voltage | 32V DC |
Series | ATM |
Voltage Rating | 32V DC |
Description
Features
- Tap easily adds another fused circuit up to 10a, 32v
- Provides protection to automobile accessories
- Easy to install into atm fuse blocks, fast acting ceramic
- Color: Clear
- Power: 32V
- Country of Origin: USA
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC (A4J125)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP1K0610BD3)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- Eaton Bussmann Fuse Accessories