Shop All Fuse Accessories
Eaton Bussmann
Fuse Adapter, 30A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type
Mfr # BP/SA-30
Zoro # G2694523
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 125V AC
- Fits Fuse Block Style Rejection
- Amp Range 30A
- Fits Fuse Type Plug Fuse
- Max. Voltage 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/SA-30
- Zoro # G2694523
- UPC # 51712102728
- Country of Origin Mexico
- Category Fuse Accessories
Details
Item | Fuse Adapter |
Voltage Rating | 125V AC |
Fits Fuse Block Style | Rejection |
Amp Range | 30A |
Fits Fuse Type | Plug Fuse |
Max. Voltage | 125V AC |
Max. Amps | 30A |
Description
SA adapters convert Edison base receptacles to accept a rejection base fuse. SA adapters limit the fuse amp rating that can be installed to protect circuits from being overused and are available in a variety of sizes to deliver the desired fuse rejection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 30A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF030)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-22M-R)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AK)
- Eaton Bussmann Fuse Accessories