Shop All Fuse Accessories
Eaton Bussmann
Fuse Adapter, 20A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type
Mfr # BP/SA-20
Zoro # G407450344
product price: $21.59
/ea
Sold in multiples of 5 for $107.95
$107.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 125V AC
- Fits Fuse Block Style Rejection
- Amp Range 20A
- Max. Voltage 125V AC
- Fits Fuse Type Plug Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/SA-20
- Zoro # G407450344
- UPC # 51712102711
- Country of Origin Mexico
- Category Fuse Accessories
Details
Voltage Rating | 125V AC |
Item | Fuse Adapter |
Fits Fuse Block Style | Rejection |
Amp Range | 20A |
Max. Voltage | 125V AC |
Fits Fuse Type | Plug Fuse |
Max. Amps | 20A |
Description
SA adapters convert Edison base receptacles to accept a rejection base fuse SA adapters limit the fuse amp rating that can be installed to protect circuits from being over fused and are available in a variety of sizes to deliver the desired fuse rejection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- Eaton Bussmann Fuse Accessories