Shop All Fuse Accessories
Eaton Bussmann
Fuse, 40A Amp Range, 700V AC Volt Rating
Mfr # 170M1313
Zoro # G106130707
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40 A
- AC Voltage Rating 690V AC
- Interrupt Rating 200 kAIC
- Body Style Square Body
- Length 105 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 170M1313
- Zoro # G106130707
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 105 mm |
Width | 300 mm |
Height | 46 mm |
Details
Amps | 40 A |
AC Voltage Rating | 690V AC |
Interrupt Rating | 200 kAIC |
Body Style | Square Body |
Class | Class gR |
Standards | CE Marked; IEC Rated; DIN 43 620 |
DC Voltage Rating | Not Rated |
Item | Fuse |
Weight | 139 g |
Brand | EATON BUSSMANN |
Max. Amps | 40A |
Voltage Rating | 700V AC |
Amp Range | 40A |
Max. Voltage | 700V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, Green (U010S010GRP)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA7)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- EATON BUSSMANN Fuse Add-A-Line Circuit, ATM Series, 32V DC (247243)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AW-RYC)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- HOPKINS Adapter Plug 4F 7B Ntglo (47335)
- Eaton Bussmann Fuse Accessories