Shop All Food Service Storage & Transportation
Eaton Bussmann
Fuse, 3.15A, 250VAC, 20 mm L, PK100
Mfr # BK/S501-3.15-R
Zoro # G301209789
product price: $358.99
/pk 100, $3.59/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 mm
- Standards BSI Approval File KM55676, CCC Approval File 2005010207155691, CSA Component Acceptance File 53787, cURus File E19180 Guide JDYX2, JDYX8, IEC 60127-2, IMQ Approval File EB405, MITI/JET, SEMKO Approval File 413779, VDE Approval File 40015517
- Equivalent Brand and Series Bussmann S501
- Interrupt Rating 1.5k A at 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S501-3.15-R
- Zoro # G301209789
- UPC # 051712648158
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Length | 20 mm |
Cap Diameter | 5 1/5 in |
Diameter | 5 mm |
Fuse Size | 20.00 mm L x 5.00 mm dia |
Details
Item | S501,3.15A Buss FA,Bk 100 Box-R,PK100 |
Standards | BSI Approval File KM55676, CCC Approval File 2005010207155691, CSA Component Acceptance File 53787, cURus File E19180 Guide JDYX2, JDYX8, IEC 60127-2, IMQ Approval File EB405, MITI/JET, SEMKO Approval File 413779, VDE Approval File 40015517 |
Equivalent Brand and Series | Bussmann S501 |
Interrupt Rating | 1.5k A at 250V AC |
DC Voltage Rating | Not Rated |
Equivalent Series | 216, GDA, GSD, S501 |
Body Style | Cylindrical |
Amps | 3.15 A |
AC Voltage Rating | 250V AC |
Body Material | Ceramic |
Visual Indication | Nonindicating |
Compatible Fuse Block Series | 1A3399, H15, HHT, HTB, HTC-15M |
Speed | Fast Acting |
Description
S501,3.15A Buss FA,Bk 100 Box-R,PK100, 3.15 A, 250V AC, Not Rated, Nonindicating, Fast Acting, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S501, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 1/5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Probe, Water Level (2006549)
- COMMODITY BEANS Commodity Navy Pea Beans 20lbs (02015)
- BROASTER 15251 Pressure Gauge (HP215251)
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 13in (01301)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400110)
- ALLPOINTS Basin, Glass Rack (Drip Catch) (1331515)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- CAMBRO 8 Section Half Size Flatware Basket (8FB434151)
- NOBLE PRODUCTS 25-Compartment Gray Full-Size Glass Rack with 2 Blue Extenders (274RK252)
- CRESTWARE Pan Rack, Aluminum, 20 Slots (ABPR20)
- NOBLE PRODUCTS 49-Compartment Red Full-Size Glass Rack Extender (274RKEXT49)
- Eaton Bussmann Food Service Storage & Transportation