Shop All Fuse Accessories
Eaton Bussmann
Fuse, 3-1/2A Amp Range, 125V AC/60V DC Volt Rating
Mfr # BK/GMT-3-1/2A
Zoro # G505985533
product price: $9.89
/ea
Sold in multiples of 100 for $989.00
$989.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 3-1/2A
- Voltage Rating 125V AC/60V DC
- Max. Amps 3-1/2A
- Max. Voltage 125V AC/60V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMT-3-1/2A
- Zoro # G505985533
- Country of Origin Mexico
- Category Fuse Accessories
Details
Item | Fuse |
Amp Range | 3-1/2A |
Voltage Rating | 125V AC/60V DC |
Max. Amps | 3-1/2A |
Max. Voltage | 125V AC/60V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1804-250)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-30CF)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AW-RYC)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- Eaton Bussmann Fuse Accessories