Shop All Specialty Fuses
Eaton Bussmann
Fuse, 250V, Subminiature Fuse
Mfr # SR-5F-800MA-BK
Zoro # G606130757
product price: $1.79
/ea
Sold in multiples of 55 for $98.45
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 250V
- Body Style Subminiature Fuse
- Visual Indication Non-Indicating
- Interrupt Rating 50 kAIC at 125V AC
- Diameter 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5F-800MA-BK
- Zoro # G606130757
- UPC # 51712635875
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 0.6 in |
Length | 0.335 in |
Details
Item | Fuse |
AC Voltage Rating | 250V |
Body Style | Subminiature Fuse |
Visual Indication | Non-Indicating |
Interrupt Rating | 50 kAIC at 125V AC |
Weight | 0.1 lb |
Mounting | Socket |
Max. Voltage | 250V AC |
Voltage Rating | 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- Eaton Bussmann Specialty Fuses