Shop All Specialty Fuses
Eaton Bussmann
Fuse, 250V, Sub Miniature
Mfr # SR-5F-800MA-AP
Zoro # G205879699
Sold in multiples of 1000 for $1,190.00
$1,190.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Voltage Rating 250V
- Body Style Sub Miniature
- Visual Indication Non-Indicating
- Interrupt Rating 50 kAIC at 125V AC
- Diameter 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # SR-5F-800MA-AP
- Zoro # G205879699
- UPC # 51712635769
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 0.6 in |
Length | 0.335 in |
Details
Item | Fuse |
AC Voltage Rating | 250V |
Body Style | Sub Miniature |
Visual Indication | Non-Indicating |
Interrupt Rating | 50 kAIC at 125V AC |
Weight | 0.1 lb |
Mounting | Socket |
Voltage Rating | 250V AC |
Max. Voltage | 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QO1520)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 100A, Fast-Acting, 250V AC, Bolt-On (FWX-100A)
- MERSEN Forklift Limiter Fuse, ACK Series, 60 A, Time Delay, 125V AC, Bolt-On (ACK60)
- Eaton Bussmann Fuses