Shop All Fuse Blocks & Holders
Eaton Bussmann
Finger Safe Fuse Block, J UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # JM60030-3CR
Zoro # G501114067
product price: $113.99
/ea
Sold in multiples of 4 for $455.96
Free Shipping & Returns
$455.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Series JM
- Number of Poles 3
- Amp Range 0 to 30A
- Voltage Rating 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # JM60030-3CR
- Zoro # G501114067
- UPC # 051712514651
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 3.40 in |
Width | 3.30 in |
Height | 2.30 in |
For Fuse Size | 2-1/4 in L x 13/16 in dia |
Description
Class J Fuse Block 600V30A-Lug-3 Pole, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 3, 600V AC/DC, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Connector Type Box Lug, Spring Reinforced Clip Yes, Features Fuse Clip Reinforcing Spring, Knifeblade, Self-Extinguishing, Standards CE, CSA Certified 47235-6225-01, RoHS Compliant, UL Listed E14853 IZLT and IZLT7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2PR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-3CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1PR)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3033S)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1SR)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306)
- Eaton Bussmann Fuse Blocks & Holders