Shop All Fuse Blocks & Holders
Eaton Bussmann
Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CVRI-CCM
Zoro # G0464515
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- UL Class CC
- Visual Indication Indicating
- Voltage Rating 600V AC/DC
- Connector Type Box; Screw; Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CVRI-CCM
- Zoro # G0464515
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 0.80 in |
Width | 1.60 in |
Height | 3.70 in |
Details
Item | Finger Safe Fuse Block |
Amp Range | 30A |
UL Class | CC |
Visual Indication | Indicating |
Voltage Rating | 600V AC/DC |
Connector Type | Box; Screw; Pressure Plate |
Fuse Block Design | Covered |
For Fuse Class | CC |
For Use With | Bussmann Blocks without Quick-Connect Terminals |
Standards | CSA Certified, IP20 Finger Safe, REACH, RoHS, UL Listed |
Fuse UL Class | CC, Midget |
Max. Voltage | 600V AC |
Fits Fuse Type | Midget |
Max. Amps | 30A |
Description
CVR Fuse Block Covers, 0 to 30 A, 600V AC, For Fuse Class CC and Midget, Indicating, For Use With Bussmann Blocks without Quick-Connect Terminals, Length 0.8 in, Width 1.6 in, Height 3.7 in, Standards CSA Certified, IP20 Finger Safe, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H00MHB022000#-NSR)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-2CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DU)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- Eaton Bussmann Fuse Blocks & Holders