Shop All Fuse Blocks & Holders
Eaton Bussmann
Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CVR-CCM
Zoro # G0464357
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- UL Class CC
- Visual Indication Non-Indicating
- Voltage Rating 600V AC/DC
- Connector Type Box; Screw; Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CVR-CCM
- Zoro # G0464357
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 1.60 in |
Length | 0.80 in |
Height | 3.70 in |
Details
Item | Finger Safe Fuse Block |
Amp Range | 30A |
UL Class | CC |
Visual Indication | Non-Indicating |
Voltage Rating | 600V AC/DC |
Connector Type | Box; Screw; Pressure Plate |
Fuse Block Design | Covered |
Standards | CSA Certified, IP20 Finger Safe, REACH, RoHS, UL Listed |
For Fuse Class | CC |
For Use With | Bussmann Blocks without Quick-Connect Terminals |
Fuse UL Class | CC, Midget |
Fits Fuse Type | Midget |
Max. Amps | 30A |
Max. Voltage | 600V AC |
Description
CVR Fuse Block Covers, 0 to 30 A, 600V AC, For Fuse Class CC and Midget, Nonindicating, For Use With Bussmann Blocks without Quick-Connect Terminals, Length 0.8 in, Width 1.6 in, Height 3.7 in, Standards CSA Certified, IP20 Finger Safe, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 10 to 300A Amp Range, 32V DC Volt Rating (HMEG)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-3-R)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-2-R)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DIU)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-3CR)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-J-60100-M)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- Eaton Bussmann Fuse Blocks & Holders