Shop All Fuse Blocks & Holders
Eaton Bussmann
Finger Safe Fuse Block, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # OPM-1038C
Zoro # G4821400
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 30A
- Series OPM-1038
- Voltage Rating 600V AC/DC
- Connector Type Screw
- Fits Fuse Type Midget
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # OPM-1038C
- Zoro # G4821400
- UPC # 051712797207
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 3.60 in |
Length | 3.60 in |
Height | 3.74 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Screw, Amp Range 0 to 30 A, Communication Feature, Fits Fuse Type Midget, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 3.74 in, Length 3.6 in, Mounting Style DIN Rail; Panel, Number of Poles 3, Standards CE, CSA Certified, UL Listed, Visual Indication Indicating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC110/120(S))
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1SR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3CR)
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1C)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-1CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3CR)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- Eaton Bussmann Fuse Blocks & Holders