Shop All Fuse Blocks & Holders
Eaton Bussmann
Finger Safe Fuse Block, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating
Mfr # OPM-1038SWC
Zoro # G4821391
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amp Range 0 to 30A
- Series OPM-1038
- Fuse UL Class Midget
- Voltage Rating 600V AC
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # OPM-1038SWC
- Zoro # G4821391
- UPC # 051712797221
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 5.72 in |
Width | 3.60 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Height | 3.74 in |
Length (Straight Wireway) | 3.6 in |
Description
Finger-Safe Fuse Block with Disconnect Switch, Body Material Thermoplastic, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Screw, Amp Range 0 to 30 A, Communication Feature, Fits Fuse Type Midget, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 3.74 in, Length 3.6 in, Mounting Style DIN Rail; Panel, Number of Poles 3, Standards CE, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- INTERMATIC Replacement Motor, 125V AC, For Use With Intermatic T100, T170, T180, T100R201, T100R301, WH30, WH40 (WG1570)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 30A Amp Range, 600V AC/300V DC Volt Rating (TCFH30N)
- EATON BUSSMANN Fuse Holder, 1 Poles, 20A Amp Range, 250V AC/DC Volt Rating (HTB-48I-R)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-J-60060)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60357R)
- Eaton Bussmann Fuse Blocks & Holders