Shop All Fuse Blocks & Holders
Eaton Bussmann
Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # CHM2DU
Zoro # G4106304
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Series CHM
- Voltage Rating 600V AC/DC
- Connector Type Box Lug; Clamp
- Fits Fuse Type Midget
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CHM2DU
- Zoro # G4106304
- UPC # 051712362610
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 1.38 in |
Length | 2.44 in |
Height | 2.91 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Finger-Safe Fuse Block, Body Material Thermoplastic, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Clamp/Spade Lug, Amp Range 0 to 30 A, Fits Fuse Type Midget, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Nonrejection, Height 2.91 in, Length 2.44 in, Mounting Style DIN Rail, Number of Poles 2, Standards UL Listed, Visual Indication Nonindicating, Voltage Rating 600V AC/DC, Width 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3CR)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-1CR)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1SQ)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1PR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1QR)
- Eaton Bussmann Fuse Blocks & Holders