Shop All Terminal Block Accessories
Eaton Bussmann
End Cover, For Mfr. No. P20S-GY-01, PK50
Mfr # P20S-GY-ND
Zoro # G0088481
product price: $31.05
/pk 50, $0.62/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P20S-GY-01
- Color Gray
- Compatible with Product Type Terminal Block
- Compatible Manufacturer Model Number P20S
- Compatible with Series P20S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # P20S-GY-ND
- Zoro # G0088481
- UPC # 051712364904
- Country of Origin China
- Category Terminal Block Accessories
Details
Item | End Cover |
For Use With | Mfr. No. P20S-GY-01 |
Color | Gray |
Compatible with Product Type | Terminal Block |
Compatible Manufacturer Model Number | P20S |
Compatible with Series | P20S |
RoHS Compliant | Yes |
Description
End Cover, Compatible with Series P20S, Color Gray, Compatible Manufacturer Model Number P20S, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Digital Controller, 120V (14585-NOVUS)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- SQUARE D Surge protection device, Surgelogic, EMA, 160kA, 480Y/277VAC, 3 phase, 4 wire, NEMA 1 (SSP04EMA16)
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks