Shop All DIN Rails
Eaton Bussmann
End Bracket, For Mfr. No. DRL35MMHI, PK10
Mfr # BRKT-NDSCRW3
Zoro # G0154878
product price: $74.35
/pk 10, $7.44/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DRL35MMHI, Mfr. No. DRL35MMLO
- Height 10.629 IN
- Length 3.149 IN
- Width 8.07 IN
- Overall Width 2.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BRKT-NDSCRW3
- Zoro # G0154878
- UPC # 051712386623
- Country of Origin China
- Category DIN Rails
Dimensions
Height | 10.629 IN |
Length | 3.149 IN |
Width | 8.07 IN |
Overall Width | 2.22 in |
Overall Length | 2.5 in |
Overall Depth | 0.48 in |
Details
Item | End Bracket |
For Use With | DRL35MMHI, Mfr. No. DRL35MMLO |
Compatible with Product Type | Mounting Rails and Brackets |
Material | Steel |
Compatible Manufacturer Model Number | DRL35MMHI, DRL35MMLO |
Color | Gray |
RoHS Compliant | Yes |
Description
End Bracket, Material Steel, Mounting Type Screw Mount, Overall Depth 0.48 in, Overall Length 2.5 in, Overall Width 2.22 in, Color Gray, Compatible Manufacturer Model Number DRL35MMHI, DRL35MMLO, Compatible with Product Type Mounting Rails and Brackets, RoHS Compliant Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK22 (20-104)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- EATON BUSSMANN Mounting Channel, 0.59 in H, 1.38in W, PK10 (DRL35MMHI)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- EATON BUSSMANN Mounting Channel, 0.30in H, 1.38 in W, PK10 (DRL35MMLO)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- Eaton Bussmann DIN Rails