Shop All Push Button Switches
Eaton Bussmann
Emergency Stop Switch 1No+1Nc Ip69K/Ip65
Mfr # M30C-FWRS-MS3-A1
Zoro # G005946782
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Series M30
- Used with M22 contact blocks and indicating lights
- Certifications UL
- Product Height .03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # M30C-FWRS-MS3-A1
- Zoro # G005946782
- UPC # 786689050023
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Height | .03 in |
Product Diameter | 1.18 in |
Details
Series | M30 |
Used with | M22 contact blocks and indicating lights |
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.25in ID, Clear, 6in, PK10 (FP301-1/4-6"-CLEAR-10-10 PC PKS)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (CCMR03.5)
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Black (XB6EAA21P)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH013)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DRH-W)
- Eaton Bussmann Switches