Shop All Push Button Switches
Eaton Bussmann
Emergency Stop Switch 1No+1Nc Ip69K/Ip65
Mfr # C22-PVT45P-MPI-K11-P65
Zoro # G105946682
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 45 mm button
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Operating cycles 5 million
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-PVT45P-MPI-K11-P65
- Zoro # G105946682
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 45 mm button |
Product Width | 1.77 in |
Product Length/Depth | 141.61 in |
Product Height | 1.77 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Operating cycles | 5 million |
Contact configuration | 1 NO-1 NC |
Degree of protection | NEMA 4X |
Enclosure | IP66 |
Certifications | EN 60947 |
Mounting method | Flush |
Illumination | Non-illuminated |
Operating mode | Momentary |
Special features | Mechanical indication |
Compliances | DIN VDE 0600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q22-2S)
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BP2A2G)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR9P1G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR9)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- Eaton Bussmann Switches