Shop All Push Button Switches
Eaton Bussmann
Emergency Stop Switch 1No+1Nc Ip69K/Ip65
Mfr # C22-PVT-K11-P65
Zoro # G305946765
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 mm button
- Bezel Silver
- Series C22
- Type Compact pushbutton
- Mounting method Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-PVT-K11-P65
- Zoro # G305946765
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 38 mm button |
Product Height | 1.5 in |
Product Length/Depth | 141.61 in |
Product Width | 1.5 in |
Details
Bezel | Silver |
Series | C22 |
Type | Compact pushbutton |
Mounting method | Flush |
Contact configuration | 1 NO-1 NC |
Degree of protection | NEMA 13 |
Operating cycles | 5 million |
Certifications | EN 60947 |
Operating mode | Momentary |
Enclosure | IP66 |
Illumination | Non-illuminated |
Compliances | DIN VDE 0600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-30)
- MONOPRICE Lan, Coaxinstall Kit, Tester, Tone (8135)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR1RH13)
- IDEC 600V-Ac Pushbutton (HW1R-2D20-B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Black (9001KR24BM)
- Eaton Bussmann Push Buttons & Indicators