Shop All Specialty Fuses
Eaton Bussmann
Electric Fuse, PCB Series, 1.5A, Fast-Acting, 250V AC, Sub Miniature
Mfr # PCB-1-1/2-R
Zoro # G705879618
product price: $5.85
/ea
Sold in multiples of 17 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PCB
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating 450V DC
- Body Style Sub Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PCB-1-1/2-R
- Zoro # G705879618
- UPC # 51712503709
- Country of Origin United States
- Category Specialty Fuses
Dimensions
Length | 0.35 in |
Details
Item | Electric Fuse |
Series | PCB |
Amps | 1.5A |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 450V DC |
Body Style | Sub Miniature |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 250V AC, 10kA at 125V AC, 5.9kA at 450V DC |
Weight | 0.005 lb |
Mounting | PCS socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-120A)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (1441TXHHW-8-5M)
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Ivory (NFP-1017)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 40A, Fast-Acting, 600V AC, Cylindrical (PVS-R-40)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- EATON BUSSMANN Cutout Link, FL11 Series, 125A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N125)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- Eaton Bussmann Fuses