Shop All Fuse Accessories
Eaton Bussmann
Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug
Mfr # CCP2-2-60CF
Zoro # G4379593
Free Shipping & Returns
$180.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CCP2
- Fuse UL Class J
- Mounting Style DIN-Rail
- Visual Indication Indicating
- For Fuse Size 2-1/8 in L x 1 in W x 1-1/8 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CCP2-2-60CF
- Zoro # G4379593
- UPC # 51712709286
- Country of Origin China
- Category Fuse Accessories
Dimensions
For Fuse Size | 2-1/8 in L x 1 in W x 1-1/8 in dia |
Width | 2 in |
Height | 3 in |
Length | 4-1/2 in |
Depth | 4.50" |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Description
Finger-Safe Fuse Block with Disconnect Switch, Compatible Fuse Series TCF, Box Lug, Amp Range 31 to 60 A, Fits Fuse Type Class J, For Fuse Size 2-1/8 in L x 1 in W x 1-1/8 in D, Fuse Block Design Finger-Safe, Rejection, Height 3 in, Mounting Style DIN Rail, Number of Poles 2, Visual Indication Indicating, Voltage Rating 600V AC, Width 2 in, Wire Range 18 to 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 4A, 300V AC, 10kA at 300V AC (GLR-4)
- SQUARE D Panelboard Cover, Flush (NC32F)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (RVS2-5-100)
- EATON BUSSMANN Bussmann - Cooper SL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (SL-15PK4)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- EATON BUSSMANN Fuse, 160A Amp Range, 700V AC Volt Rating (170M3464)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 2 Poles, Box Lug, Midget Fuse Type (CCP2-2-30M)
- Eaton Bussmann Fuse Accessories