Shop All Fuse Accessories
Eaton Bussmann
Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type
Mfr # CCP2-3-30M
Zoro # G4379505
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CCP2
- Amps 30
- Number of Poles 3
- Width 2.10 in
- Depth 3.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # CCP2-3-30M
- Zoro # G4379505
- UPC # 051712158022
- Country of Origin China
- Category Fuse Accessories
Dimensions
Width | 2.10 in |
Depth | 3.70" |
Height | 3.10 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Length | 3.65 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Finger-Safe Fuse Block with Disconnect Switch, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Box Lug, Amp Range 0 to 30 A, Fits Fuse Type Midget, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Rejection, Height 3.1 in, Mounting Style DIN Rail, Number of Poles 3, Visual Indication Indicating, Voltage Rating 240V AC, Width 2.1 in, Wire Range 18 to 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 35A, 3 Pole, 480V AC (EHD3035)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- EATON BUSSMANN Fuse Adapter, 30A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type (BP/SA-30)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSU)
- Eaton Bussmann Fuse Accessories