Shop All Fuse Accessories
Eaton Bussmann
Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 2 Poles, Box Lug, Midget Fuse Type
Mfr # CCP2-2-30M
Zoro # G4379496
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CCP2
- Fuse UL Class Midget
- Visual Indication Indicating
- For Fuse Size 1-1/2 in L x 13/32 in dia
- Width 1.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # CCP2-2-30M
- Zoro # G4379496
- UPC # 051712158008
- Country of Origin China
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Width | 1.40 in |
Height | 3.10 in |
Length | 3.65 in |
Depth | 3.70" |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Description
Finger-Safe Fuse Block with Disconnect Switch, Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Box Lug, Amp Range 0 to 30 A, Fits Fuse Type Midget, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Rejection, Height 3.1 in, Mounting Style DIN Rail, Number of Poles 2, Visual Indication Indicating, Voltage Rating 240V AC, Width 1.4 in, Wire Range 18 to 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11595608)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (837)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7N)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- Eaton Bussmann Fuse Accessories