Shop All Terminal Blocks
Eaton Bussmann
Disconnect Block
Mfr # A481305
Zoro # G305918182
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Five-pole
- Center Spacing 0.562 in
- Voltage Rating 150V
- Material Molded thermoplastic base, nickel plated brass screw
- Length 7.74 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # A481305
- Zoro # G305918182
- UPC # 51712347815
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 7.74 IN |
Width | .87 IN |
Height | .001 IN |
Wire Size | #16-8 AWG Cu |
Details
Number of Poles | Five-pole |
Center Spacing | 0.562 in |
Voltage Rating | 150V |
Material | Molded thermoplastic base, nickel plated brass screw |
Color | Black |
Type | Standard barrier |
Screw Options | Standard screw |
Operating Temperature | -40° to 105°C |
Terminal Material | screw top, #10-32 solder turret bottom |
Application | industrial |
Connection | #10-32 TPI screw top, #8-32 TPI screw bottom |
Mounting | Insulator base, mount end |
Torque Rating | 9 lb-in |
Special Features | Break down voltage 6100V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92, (PTHS242430G4)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- DISCO Ylw Nyln Crimp Terminal #10 Stud/ Ring Typ 12-10G Wire PK10 (12143PK)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- Eaton Bussmann Terminal Blocks