Shop All Terminal Blocks
Eaton Bussmann
Disconnect Block
Mfr # A403503
Zoro # G305918335
Sold in multiples of 20 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Three-pole
- Center Spacing 0.562 in
- Height .001 IN
- Type Standard barrier
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # A403503
- Zoro # G305918335
- UPC # 51712347433
- Country of Origin Philippines
- Category Terminal Blocks
Dimensions
Height | .001 IN |
Width | .87 IN |
Length | 6.61 IN |
Wire Size | #16-10 AWG Cu |
Details
Number of Poles | Three-pole |
Center Spacing | 0.562 in |
Type | Standard barrier |
Voltage Rating | 600V |
Color | Black |
Material | Molded thermoplastic base, zinc plated slotted screw |
Screw Options | Standard screw |
Operating Temperature | -40° to 105°C |
Mounting | Closed base, mount end |
Torque Rating | 9 lb-in |
Application | industrial |
Special Features | Break down voltage 6100V |
Terminal Material | screw top only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Red, Incandescent (52BL4J2)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- LEVITON Locking Connector (CS8264C)
- EATON BUSSMANN Pwr Dist Block, 115A, 1P, 1P Secondary, 600V (16200-1)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Tab Full Ins. Male Spades PK25 (3652PK)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks