Shop All Specialty Fuses
Eaton Bussmann
Cutout Link, FL11 Series, 20A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable
Mfr # FL11T20
Zoro # G3019339
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 in
- AC Voltage Rating 27,000V AC
- DC Voltage Rating Not Rated
- Body Style Pin
- Link Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # FL11T20
- Zoro # G3019339
- UPC # 051712125246
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 23 in |
Width | .75 IN |
Height | 23 IN |
Details
AC Voltage Rating | 27,000V AC |
DC Voltage Rating | Not Rated |
Body Style | Pin |
Amps | 20A |
Link Type | T |
Speed | Time-Delay |
Button-Head Type | Nonremovable |
Series | FL11 |
Item | Cutout Link |
Equivalent Brand and Series | Bussmann FL11 |
Equivalent Series | FL11 |
Standards | EEI-NEMA |
Element Material | Tin |
For Use With | Standard Medium Voltage Fused Cutouts Rated to 27kV |
Fuse Amps | 20A |
Element | Single |
Type | Slow-acting, EEI-NEMA |
Amperage Rating | 20A |
Application | Medium voltage fused cutouts |
Description
Cutout Link, Series FL11, Link Type T, 20 A, 27,000V AC, Not Rated, Single Element, Time Delay, Nonremovable Button-Head Type, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL11, Equivalent Series FL11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2A)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 1, Screw On (SC303008NK)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- EATON BUSSMANN Cutout Link, FL11 Series, 100A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T100)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 100A, Fast-Acting, 600V AC, Cylindrical (PVS-R-100)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 80A, Fast-Acting, 250V AC, Bolt-On (FWX-80A)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- Eaton Bussmann Specialty Fuses