Shop All Test Equipment Accessories
Eaton Bussmann
Cubefuse, 50A, 300VAC, 1" W21-1/8" L
Mfr # TCF50RN
Zoro # G901209899
product price: $95.33
/ea
Sold in multiples of 12 for $1,143.96
Free Shipping & Returns
$1,143.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Time-delay fuse
- Length 2 1/8 in
- Standards CE Marked, CSA Certified, RoHS Compliant, UL Listed
- Width 1 in
- Application Electrical panelboards, industrial control, machinery disconnects, required finger safe systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TCF50RN
- Zoro # G901209899
- UPC # 051712221016
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Length | 2 1/8 in |
Width | 1 in |
Depth | 1 29/32 in |
Fuse Size | 2.13 in L x 1 in W |
Product Height | 1.9 IN |
Product Width | 1 IN |
Product Length/Depth | 2.13 IN |
Description
Cubefuse,Tcf 50A Non-Ind, 50 A, 600V AC, 300V AC, Class CF, Nonindicating, Time Delay, Body Style Blade, Interrupt Rating 100k A at 300V DC, 300k A at 600V AC, Fuse Size 2 1/8 in L x 1 in W x 1 29/32 in D, Length 2 1/8 in, Width 1 in, Depth 1 29/32 in, Equivalent Brand and Series Bussmann Series Class FCF, Equivalent Series FCF, Compatible Fuse Block Series CCP2-3-60CF, TCFH60N, Body Material Glass Filled PES, Dual Element, Standards CE Marked, CSA Certified, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuse Block Cover, 10 PK (31EJ20)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- EATON BUSSMANN Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L (TCF20RN)
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- SWE-TECH 3C Octopus Helping Hands (FWT9005-10370)
- DICOR Dicor DCR551LST-1 Non - Sag Non - Leveling Lap Sealant -Tan (DCR551LST-1)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- DIVERSIFIED LPC Series Liquid Level Pump Controller (LPC120AAA)
- SCHNEIDER ELECTRIC Lifting eyebolts, PanelSeT SFN, Spacial SF, steel , M12 , set of 4 (NSYSFEB)
- Eaton Bussmann Test Equipment Accessories