Shop All Test Equipment Accessories
Eaton Bussmann
Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L
Mfr # TCF20RN
Zoro # G201209322
product price: $56.29
/ea
Sold in multiples of 12 for $675.48
$675.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Material Glass filled PES
- Length 1 7/8 in
- Width 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TCF20RN
- Zoro # G201209322
- UPC # 051712220941
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Length | 1 7/8 in |
Width | 3/4 in |
Depth | 1 3/4 in |
Fuse Size | 1.88 in L x 3/4 in W |
Product Height | 1.75 in |
Product Width | .75 in |
Product Length/Depth | 1.88 in |
Description
Cubefuse,Tcf 20A Non-Ind, 20 A, 600V AC, 300V AC, Class CF, Nonindicating, Time Delay, Body Style Blade, Interrupt Rating 100k A at 300V DC, 300k A at 600V AC, Fuse Size 1 7/8 in L x 3/4 in W x 1 3/4 in D, Length 1 7/8 in, Width 3/4 in, Depth 1 3/4 in, Equivalent Brand and Series Bussmann Series Class FCF, Equivalent Series FCF, Compatible Fuse Block Series CCP2-3-30CF, TCFH30N, Body Material Glass Filled PES, Dual Element, Standards CE Marked, CSA Certified, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Indicator Light, Red, 120V (22NY58)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- MERSEN Fuse, GSA Series, Time Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA12)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- KLEIN TOOLS Replacement Remote for LAN Explorer (VDV999-150)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- LG LG ZENAKB74935601 Sound Bar System Remote Control (ZENAKB74935601)
- CORNING Corning 10 x 10 in. PC-620D Digital Stirring Hot Plate KIT, (6795-620KIT)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- Eaton Bussmann Test Equipment Accessories